Ceiling Light, 1-Light, 60W, White

Item #: 103592

Cat #: 5840MRWT

UPC: 783209584044

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 11-1/2 inch, Finish: White

Overview

Ceiling Light, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 11-1/2 inch, Finish: White
Also known as: 783209584044, 5840MRWT

Specifications

Type: 1-Light, Ceiling Fixtures
Base: Medium Screw (E26)
Diameter: 11 1/2 in
Color: White
Wattage: 60
Type: 1-Light, Ceiling Fixtures
Diameter: 11 1/2 in
Wattage: 60
Base: Medium Screw (E26)
Color: White

Customer Reviews

No reviews for this product
(0)