9.5W A19 LED Lamp, 27K

Item #: 1036044
Cat #: S9840
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
9.5 watt; A19 LED; 2700K; GU24 base; 220' beam spread; 120V

Overview

9.5 watt; A19 LED; 2700K; GU24 base; 220' beam spread; 120V
Also known as: S9840

Specifications

Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Wattage: 9.500
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)