Load Center, Main Lugs, 125A, 120/240V, 1PH, 16/24, NEMA 1

Item #: 103612

Cat #: BR1624L125

UPC: 786676446754

to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 16-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 18.75", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 16-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 18.75", W: 14.31", D: 3.88"
Also known as: 786676446754, BR1624L125

Specifications

Mounting: Flush, Surface
Poles: 2
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Spaces: 16
Family / Style: BR
Mounting: Flush, Surface
Amps: 125
Phase: 1
Type: Main Lug
Spaces: 16
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR