This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, Xenon, 30", 20W, 120V, BronzeUndercabinet Light, Xenon, 30 inch, 20 Watt, 120 Volt, Bronze
Overview
Undercabinet Light, Xenon, 30", 20W, 120V, BronzeUndercabinet Light, Xenon, 30 inch, 20 Watt, 120 Volt, Bronze
Also known as: 12214BZ
Specifications
Length: | 30 in |
Type: | Undercabinet Light |
Volts AC: | 120 |
Wattage: | 20 |
Color: | Bronze |
Length: | 30 in |
Volts AC: | 120 |
Color: | Bronze |
Type: | Undercabinet Light |
Wattage: | 20 |
Customer Reviews
No reviews for this product
(0)