Combo Wallplate, 2-Gang, Toggle/Duplex, Unbreakable, Ivory, Midway

Item #: 103623

Cat #: PJ18C-C0I

UPC: 078477472668

Sign In or Register to view pricing and more.
Documents & Guides
Combo Wallplate, 2-Gang, Toggle/Duplex, Unbreakable, Ivory, MidwayScrewless Combination Wallplate, 2-Gang, Toggle/Duplex, Unbreakable Plastic, Ivory, Midway

Overview

Combo Wallplate, 2-Gang, Toggle/Duplex, Unbreakable, Ivory, MidwayScrewless Combination Wallplate, 2-Gang, Toggle/Duplex, Unbreakable Plastic, Ivory, Midway
Also known as: 078477472668, PJ18C-C0I

Specifications

Size: Midway
Type: Combination Plate, Toggle/Duplex
Gangs: 2
Mounting: Device
Material: Plastic
Color: Ivory
Size: Midway
Gangs: 2
Material: Plastic
Type: Combination Plate, Toggle/Duplex
Mounting: Device
Color: Ivory