MILW 48-52-1350 4-IN WIRE

Item #: 103647

Cat #: 48-52-1350

UPC: 045242144600

to view pricing and more.
Documents & Guides
Application: Designed To Be Used On 7in And Competitive Grinders With 5/8 To 11threaded Spindles, Material: Carbon Steel, Size: 4in, Wire: 0.020 Gauge

Overview

Application: Designed To Be Used On 7in And Competitive Grinders With 5/8 To 11threaded Spindles, Material: Carbon Steel, Size: 4in, Wire: 0.020 Gauge

Milwaukee offers the finest quality knot wire cup brushes to give you long service on the toughest cleaning jobs. These cup brushes are ideally suited for cleaning castings, structural steel and sheet metal. Milwaukee offers a full range of knotted and crimped cup brushes as well as a full line of stringer bead and full cable twist wire wheels. This knot wire cup brush is designed to be used on 7 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of carbon steel.

Also known as: 045242144600, 48-52-1350

Features & Benefits

  • Hyperwire™ Construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • 7000 Max RPM

Specifications

Diameter: 6 in
Diameter: 6 in