1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 4 A

Item #: 1036486

Cat #: 1492-D2C040

UPC: 887172344251

to view pricing and more.
1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 4 A

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 4 A
Also known as: 887172344251, 1492-D2C040

Specifications

Poles: 2
Amps: 4
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C
Amps: 4
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 10 kA