LEV G5262-WTT ST XTRA-HD 15A

Item #: 1036601

Cat #: G5262-WTT

UPC: 078477730942

to view pricing and more.
15 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - LIGHT ALMOND

Overview

15 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - LIGHT ALMOND

15 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - LIGHT ALMOND

Also known as: 078477730942, G5262-WTT

Specifications

Color: Light Almond
NEMA Configuration: 5-15R
Material: PBT Plastic
Color: Light Almond
Material: PBT Plastic
NEMA Configuration: 5-15R