4" LED Wafer Light

Item #: 1036857

Cat #: WF4-LED-30K-MW-M6

UPC: 889804672770

to view pricing and more.
Documents & Guides
LED Wafer Module, 4" Diameter, 9.6W, 120V, Color Temperature: 3000K, CRI: 80, Color: Matte White

Overview

LED Wafer Module, 4" Diameter, 9.6W, 120V, Color Temperature: 3000K, CRI: 80, Color: Matte White

The 4" WaferTM LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 35,000 hours. These WaferTM LED downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/ retirement homes, condos, elevators, apartments, and any other small areas

Also known as: 889804672770, WF4-LED-30K-MW-M6

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Color: White
Wattage: 9.600
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 9.600
Volts AC: 120
Color: White
Light Technology: LED