LED Downlight, 6", Thin, 4000K, 13.6W, 765 Lumens, Matte White

Item #: 1036860

Cat #: WF6-LED-40K-MW-M6

UPC: 889804672817

to view pricing and more.
Documents & Guides
LED Down light, 6'' Wafer-thin, 4000k , Matte White, IC rated, Wet Location.

Overview

LED Down light, 6'' Wafer-thin, 4000k , Matte White, IC rated, Wet Location.
Also known as: 889804672817, WF6-LED-40K-MW-M6

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Diameter: 6 in
Wattage: 13.600
Light Technology: LED
Type: Wafer
Color Temperature: 4000 (Cool White)
Color: White
Wattage: 13.600
Type: Wafer
Volts AC: 120
Diameter: 6 in
Light Technology: LED