High Performance Circuit Breaker, 2P, 125A

Item #: 1036884

Cat #: S802S-C125

UPC: 612271200715

to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 125 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 125 Amp
Also known as: 612271200715, S802S-C125

Specifications

Poles: 2
Amps: 125
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Poles: 2
Volts AC: 230, 400
Type: Trip Curve C
Amps: 125
Mounting: DIN Rail
Interrupt Rating AC: 50 kA