This product has been discontinued.

LED Floodlight, 15000 Lumen, 131 Watt, 5000K, 347-480V
Item #: 1037026
Cat #: PFM15LCY/UNV3476
UPC: 662276574298
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 15000 Lumen, 131 Watt, 5000K, 347-480 Volt, Tempered Clear Glass Lens, Yoke Mount, 7x6 Floodlight Pattern Optics
Overview
LED Floodlight, 15000 Lumen, 131 Watt, 5000K, 347-480 Volt, Tempered Clear Glass Lens, Yoke Mount, 7x6 Floodlight Pattern Optics
Also known as: 662276574298, PFM15LCY/UNV3476
Specifications
| Mounting: | Yoke |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 15000 |
| Color: | Gray |
| Wattage: | 131 |
| Light Technology: | LED |
| Dimmable: | No |
| Mounting: | Yoke |
| Lumens: | 15000 |
| Wattage: | 131 |
| Dimmable: | No |
| Color Temperature: | 5000 (Bright White) |
| Color: | Gray |
| Light Technology: | LED |