
Sheet Metal Screw, # 8 x 1-1/4", Pan Head, Square Drive, Steel, 100/PK
Item #: 1037042
Cat #: 8X114PHSQTSZJ
UPC: 705591015395
to view pricing and more.
Documents & Guides
No Documents Available
Sheet Metal Screw, # 8 x 1-1/4", Pan Head, Square Drive, Steel, Order of 1 Each = Pack of 100
Overview
Sheet Metal Screw, # 8 x 1-1/4", Pan Head, Square Drive, Steel, Order of 1 Each = Pack of 100
Also known as: 705591015395, 8X114PHSQTSZJ
Specifications
| Length: | 1 1/4 in |
| Screw Head: | Pan |
| Material: | Steel |
| Size: | # 8 |
| Drive: | Square |
| Finish: | Zinc Plated |
| Length: | 1 1/4 in |
| Material: | Steel |
| Drive: | Square |
| Screw Head: | Pan |
| Size: | # 8 |
| Finish: | Zinc Plated |