Incandescent Bulb, T8, 25W, 130V, Clear

Item #: 103714

Cat #: 25T8DC-130V

UPC: 046135183164

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 25 Watt, 130 Volt, Bulb: T8 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 215, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 10, Standard Case Qty: 60 *Sylvania Part # 18316*

Overview

Incandescent Bulb, 25 Watt, 130 Volt, Bulb: T8 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 215, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 10, Standard Case Qty: 60 *Sylvania Part # 18316*

The Ledvance Sylvania SYL25T8DC130V is a 25 watt - 130 volt incandescent lamp that features a bayonet base and a clear finish. This lamp produces 180 lumens.

Also known as: 046135183164, 25T8DC-130V

Specifications

Volts AC: 130
Color: Frosted
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Shape: T8 (Tubular)
Lumens: 215
Light Technology: Incandescent
Base: Bayonet (BA15d)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 215
Base: Bayonet (BA15d)
Color: Frosted
Wattage: 25
Shape: T8 (Tubular)
Light Technology: Incandescent