Ceiling Light, 3 Light, 60W, Satin Nickel
Item #:
103717
Cat #:
5842MRSN
UPC:
783209584259
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, 3 Light, 60 Watt, Satin Nickel, Width: 15-1/2 in, Medium Screw
Overview
Ceiling Light, 3 Light, 60 Watt, Satin Nickel, Width: 15-1/2 in, Medium Screw
Also known as: 783209584259, 5842MRSN
Specifications
Base: | Medium Screw (E26) |
Color: | Satin Nickel |
Diameter: | 15 1/2 in |
Wattage: | 60 |
Type: | Ceiling Fixture |
Base: | Medium Screw (E26) |
Diameter: | 15 1/2 in |
Type: | Ceiling Fixture |
Color: | Satin Nickel |
Wattage: | 60 |
Customer Reviews
No reviews for this product
(0)