Ground Rod Drive Sleeve for Pointed Ground Rods, 3/4" dia, 6"

Item #: 1037196

Cat #: B13733

UPC: 782856322146

to view pricing and more.
Documents & Guides
CAD B13733 DRIVE SLEEVE 3/4IN

Overview

CAD B13733 DRIVE SLEEVE 3/4IN

A steel sleeve that slides on top of pointed groud rods to prevent damaging the rods while driving them into the ground.

Also known as: 782856322146, B13733

Features & Benefits

  • For use with unthreaded ground rods
  • Slides on top of ground rod to prevent mushrooming while driving into ground

Specifications

Length: 6 in
Material: Steel
Diameter: 0.770 in
Length: 6 in
Diameter: 0.770 in
Material: Steel