LED Area / Flood Light, 86W, 4000K, 120-277V

Item #: 1037312
Cat #: OSQ-A-NM-5ME-B-40K-UL-BZ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Area / Flood Light, No Mount, Type V Medium, 86 Watt, 4000K, Universal 120-277V

Overview

LED Area / Flood Light, No Mount, Type V Medium, 86 Watt, 4000K, Universal 120-277V
The OSQ High Output Area/Flood luminaire changes the standard for high output lighting. With high lumen output, one luminaire can replace multiple metal halide (MH) 1000W fixtures. The result is more than 80 percent energy savings at exceptional performance levels. Compared to other LED solutions, its smaller and lighter, making it easier to install while minimizing wind load requirements. Featuring TrueWhite Technology, the OSQ Series High Output renders true-to-life colors with a Color Rendering Index (CRI) of 90 and optical distributions that are optimized for automotive frontlines, large parking lots and high mast applications.
Also known as: OSQ-A-NM-5ME-B-40K-UL-BZ

Specifications

Type: Pole Light
Color Temperature: 4000 (Cool White)
Wattage: 86
Volts AC Range: 208, 240, 120
Color: Bronze
Light Technology: LED
Type: Pole Light
Wattage: 86
Color: Bronze
Color Temperature: 4000 (Cool White)
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)