1" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 400' Reel

Item #: 103734

Cat #: UA100GRY400RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 400 Foot Reel, Integral Bonding Strip

Overview

1 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 400 Foot Reel, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: UA100GRY400RL

Specifications

Diameter: 1 in
Jacket: PVC
Color: Gray
Length: 400 ft
Material: Steel
Package Type: Reel
Type: Type UA
Diameter: 1 in
Color: Gray
Material: Steel
Type: Type UA
Jacket: PVC
Length: 400 ft
Package Type: Reel