9W A19 LED Lamp, 40K

Item #: 1037353

Cat #: 9A19/840/277V

UPC: 672713580393

to view pricing and more.
Documents & Guides
LED Lamp, 9W, 120-277V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 860, CRI: 82, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs.

Overview

LED Lamp, 9W, 120-277V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 860, CRI: 82, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs.
Also known as: 672713580393, 9A19/840/277V

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Lumens: 860
Wattage: 9
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 860
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: A19 (Arbitrary)
Wattage: 9
Dimmable: No