OVERHEAD BRACKET CANTILEVER 18IN EZ EA

Item #: 1037360
Cat #: WGCB18EZ
UPC: 07498322546
Sign In or Register to view pricing and more.

Overview

OVERHEAD BRACKET CANTILEVER 18IN EZ EA
Also known as: 07498322546, WGCB18EZ

Specifications

Color: Silver
Material: Steel
Width: 2.200 in
Height: 6.900 in
Length: 20.700 in
Color: Silver
Width: 2.200 in
Length: 20.700 in
Material: Steel
Height: 6.900 in

Customer Reviews

No reviews for this product
(0)