
to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Gray
Overview
Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Gray
Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, Single-pole, preset,120V/300W in gray
Also known as: 027557680707, SELV-300P-GR
Specifications
| Type: | Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | Gray |
| Wattage: | 300 |
| Poles: | 1 |
| Type: | Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch |
| Mounting: | Surface |
| Wattage: | 300 |
| Volts AC: | 120 |
| Color: | Gray |
| Poles: | 1 |