REXEL logo

Liquidtight, Type UA, 3/4", 500' Reel

Item #: 103781
Cat #: UA075GRY500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3/4" Diameter, Liquidtight, Metallic, UL Listed, UA, Zinc-Coated Steel Core, Color: Gray. 500 feet Reel.

Overview

3/4" Diameter, Liquidtight, Metallic, UL Listed, UA, Zinc-Coated Steel Core, Color: Gray. 500 feet Reel.
Liquidtight conduits are perfect for use in environments that are likely to get moist or wet. Used in conjunction with liquid-tight fittings, conduit can keep moisture at bay.
Also known as: UA075GRY500RL, LFMC, 3/4" LIQUID TIGHT, Seal tight

Specifications

Diameter: 3/4 in
Length: 500 ft
Color: Gray
Material: Steel
Diameter: 3/4 in
Color: Gray
Length: 500 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)