Switch with Vancancy Sensor, White

Item #: 1038015
Cat #: MS-VPS6M2U-DV-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Switch with Vancancy Sensor, 120-277V, 6A, Requires Neutral or Ground Wire, Color: White

Overview

Maestro Switch with Vancancy Sensor, 120-277V, 6A, Requires Neutral or Ground Wire, Color: White
Maestro vacancy sensing switch with neutral or ground connection in white
Also known as: MS-VPS6M2U-DV-WH

Specifications

Amps: 6
Type: Vacancy Sensor, Switch, Low Voltage, Magnetic, Single-Pole, Electronic, Multi-Location
Family / Style: Maestro
Color: White
Mounting: Knuckle
Volts AC Range: 208, 240, 120
Dimmable: Yes
Light Technology: Halogen
Amps: 6
Family / Style: Maestro
Mounting: Knuckle
Dimmable: Yes
Type: Vacancy Sensor, Switch, Low Voltage, Magnetic, Single-Pole, Electronic, Multi-Location
Color: White
Volts AC Range: 208, 240, 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)