Breaker, 16A, 2P, 480Y/277VAC, 96VDC, Lug-In/Lug-Out, Din Rail

Item #: 10383

Cat #: 1489-A2C160

UPC: 781180896347

to view pricing and more.
Documents & Guides
Breaker, 16 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, Din Rail, Trip Curve C

Overview

Breaker, 16 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, Din Rail, Trip Curve C
Also known as: 781180896347, 1489-A2C160

Specifications

Poles: 2
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 14 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C
Family / Style: 1489
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 14 kA