LED RetroFit Lamp, 40W, 120-277V

Item #: 1038318
Cat #: 40ED28/LED/740/ND-120-277V-4/1
UPC: 046677463373
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, DLC Certified, 40W, 120-277V, Bulb: Post Top LED RetroFit for HID, Base: Mogul (E39), Lumens: 5000, CRI: 70, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs., Replaces 70-100W HID, Damp Location Listed, Rated for Fully Enclosed Fixtures. Philips P/N 463372, Case Qty.: 4

Overview

LED Lamp, DLC Certified, 40W, 120-277V, Bulb: Post Top LED RetroFit for HID, Base: Mogul (E39), Lumens: 5000, CRI: 70, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs., Replaces 70-100W HID, Damp Location Listed, Rated for Fully Enclosed Fixtures. Philips P/N 463372, Case Qty.: 4
Philips TrueForce LED lamps provide an easy LED solution with a fast payback to replace High-Intensity Discharge (HID) lamps in Post-Top applications. These lamps bring the energy efficiency and long lifetime benefits of LED to HID replacement, with a low initial investment delivering instant savings.With the right lamp size and light distribution, customers can easily retrofit TrueForce LED lamps into their existing system, thereby enhancing the light quality without having to change the fixtures or sacrifice the light effect
Also known as: 046677463373, 40ED28/LED/740/ND-120-277V-4/1

Specifications

Weight: 20 lb
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Lumens: 5000
Diameter: 3 3/4 in
Base: Mogul Screw (E39)
Wattage: 40
Volts AC Range: 208, 240, 120
Length: 8.250 in
Type: 0-10V Dimming
Light Technology: LED
Standards: DLC Listed (Standard)
Weight: 20 lb
Color Rendering Index (CRI): 70
Diameter: 3 3/4 in
Wattage: 40
Length: 8.250 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 5000
Base: Mogul Screw (E39)
Volts AC Range: 208, 240, 120
Type: 0-10V Dimming
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)