Conduit Body With Cover/Gasket, Type: Mogul C, 4", Malleable Iron

Item #: 103843

Cat #: BC400-M

UPC: 781381474184

to view pricing and more.
Conduit Body, Type: Mogul C, Size: 4 Inch, Material: Malleable Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Mogul C, Size: 4 Inch, Material: Malleable Iron. Includes: Cover & Gasket.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381474184, BC400-M

Specifications

Material: Malleable Iron
Hub Diameter: 4 in
Material: Malleable Iron
Hub Diameter: 4 in