40A 690V 14X51 INDICATED 14.3 X 50.8MM

Item #: 103852

Cat #: FWP-40A14FI

UPC: 051712542852

to view pricing and more.
Documents & Guides
Eaton Bussmann series FWP high speed fuse, 690 Vac (IEC), 700 Vac (UL), 600 Vdc (UL), 40A, 200 kAIC at 700 Vac, 50 kAIC at 600 Vdc, With Indicator, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceremic

Overview

Eaton Bussmann series FWP high speed fuse, 690 Vac (IEC), 700 Vac (UL), 600 Vdc (UL), 40A, 200 kAIC at 700 Vac, 50 kAIC at 600 Vdc, With Indicator, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceremic

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712542852, FWP-40A14FI

Specifications

Diameter: 14 mm
Amps: 40
Volts AC: 700
Mounting: Cartridge
Length: 51 mm
Speed: High-Speed
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Diameter: 14 mm
Volts AC: 700
Length: 51 mm
Interrupt Rating DC: 50 kA
Class: aR
Amps: 40
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating AC: 200 kA