Mp1-31R Pushbutton

Item #: 1038540
Cat #: MP1-31R
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Modular Pushbutton - Momentary - Flush - Red - Non-Illuminated - Chrome Metal - No Contact Block

Overview

Modular Pushbutton - Momentary - Flush - Red - Non-Illuminated - Chrome Metal - No Contact Block
Modular Pushbutton - Momentary - Flush - Red - Non-Illuminated - Chrome Metal - No Contact Block
Also known as: MP1-31R

Specifications

Color: Red
Type: Flush, Illuminated, Momentary
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Red
Family / Style: Modular
Type: Flush, Illuminated, Momentary
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)