This product may not be available in all locations.
I/O Module, Compact, 16 Channels AC Input, Supporting 120-240VAC
Item #:
1038646
Cat #:
5069-IA16
UPC:
889508141602
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 5069 Compact, 16 Channels AC Input Modules, Supporting Both 120 & 240 Volt AC Signals
Overview
I/O Module, 5069 Compact, 16 Channels AC Input Modules, Supporting Both 120 & 240 Volt AC Signals
Our Bulletin 5069 Compact 5000™ I/O modules provide high-performance control in a compact design, and expand the performance capabilities of the Logix platform. They are the local I/O modules in a CompactLogix™ 5380, Compact GuardLogix® 5380, or CompactLogix 5480 system and safety options are available. These modules are the ideal distributed I/O solution on an EtherNet/IP network for CompactLogix 5380, Compact GuardLogix® 5380, CompactLogix 5480, ControlLogix® 5580, and GuardLogix 5580 controllers with safety module restrictions. They are great for applications with high-processing requirements.
Also known as: 889508141602, 5069-IA16
Specifications
Mounting: | Chassis |
Volts AC: | 120, 240 |
Type: | I/O Module |
Mounting: | Chassis |
Type: | I/O Module |
Volts AC: | 120, 240 |
Customer Reviews
No reviews for this product
(0)