150A, 120/240V, 1P, 16/30, MB Loadcenter, NEMA 1

Item #: 103873

Cat #: BR1630B150

UPC: 786676444705

to view pricing and more.
150 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 16-Space, 30-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"

Overview

150 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 16-Space, 30-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 27", W: 14.31", D: 3.88"
Also known as: 786676444705, BR1630B150

Specifications

Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 150
Spaces: 16
Family / Style: BR
Circuits: 30
Mounting: Flush, Surface
Phase: 1
Amps: 150
Family / Style: BR
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Spaces: 16
Circuits: 30