20A Commercial Grade Duplex Receptacle, 5-20R, Ivory

Item #: 1039067

Cat #: CR020-1PI

UPC: 078477713686

to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol

Also known as: 078477713686, CR020-1PI

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory