
Ground Connector / Water Pipe Clamp, 1-1/4 - 2", 4 - 4/0 AWG, Copper
Item #: 103950
Cat #: GAR3903
UPC: 781810234020
to view pricing and more.
Documents & Guides
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size 1 1/4 - 2 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Overview
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size 1 1/4 - 2 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Type GAR-BU is a high-conductivity copper ground connector for connecting a small to medium range copper ground conductor to water pipe as well as structural and reinforcing rod shapes. Universal acceptance of several sizes of cylindrical shapes makes this suitable for industrial construction and maintenance work as well as cathodic protection. Cable clamp swivels to permit parallel grounding of one pipe or 90° degree cable run for grounding several parallel pipes. Single wrench installation. UL467 Listed and CSA Certified.
Also known as: 781810234020, GAR3903
Specifications
| Material: | Copper, Steel |
| Diameter: | 2 in |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 4/0 |
| Material: | Copper, Steel |
| Standards: | California Proposition 65 |
| Diameter: | 2 in |
| Allowable Gauge Range: | 4 - 4/0 |