1-1/2"- 2" - 2-1/2" - 3" Roof Flashings Three-In-One

Item #: 103956
Cat #: RN4
UPC: 781002103523
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2"- 2" - 2-1/2" - 3" Roof Flashings Three-In-One, Thickness: 24 Gauge, Color: Elastomer, Material: Steel

Overview

1-1/2"- 2" - 2-1/2" - 3" Roof Flashings Three-In-One, Thickness: 24 Gauge, Color: Elastomer, Material: Steel
3 in 1 Roof Jacks are an adjustable rubber roof flashing that accommodates service entrance conduit or ventilation pipe in a variety of sizes. It is manufactured with an elastomer collar that has been tested for ultraviolet, ozone and weather resistance.
Also known as: 781002103523, RN4

Specifications

Size: 3 in, 2 in, 1 1/2 in, 2 1/2 in
Material: Galvanized Steel
Size: 3 in, 2 in, 1 1/2 in, 2 1/2 in
Material: Galvanized Steel

Customer Reviews

No reviews for this product
(0)