ABB SU203M-C2 UL489 MCB 3P C 2A 480

Item #: 1039642
Cat #: SU203M-C2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB SU203M-C2
Also known as: SU203M-C2

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)