Miniature Circuit Breaker, 2P, 4A

Item #: 1039647

Cat #: SU202M-C4

UPC: 016779931025

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 4 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 4 Amp

SU202M-C4 Miniature Circuit Breaker C-Char., 10kA, 4A, 2P UL489

Also known as: 016779931025, SU202M-C4

Specifications

Poles: 2
Amps: 4
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Amps: 4
Mounting: DIN Rail
Type: Trip Curve C