140G - Molded Case Circuit Breaker, J frame, 25 kA, LSI (electronic), Rated Current 150 A

Item #: 1039686

Cat #: 140G-J2H3-D15

UPC: 887172313813

to view pricing and more.
Documents & Guides
ALB 140G-J2H3-D15 140G 250A J

Overview

ALB 140G-J2H3-D15 140G 250A J
Also known as: 887172313813, 140G-J2H3-D15

Specifications

Type: Breaker; Molded Case, Circuit Breakers
Type: Breaker; Molded Case, Circuit Breakers