Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 1039729

Cat #: UTP28X6INRD

UPC: 074983994274

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 6in.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 6in.
Also known as: 074983994274, UTP28X6INRD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper