
Fish Tape, 4.5mm, 125', Flexible Metal Leader
Item #:
1039784
Cat #:
63163701
UPC:
032886964657
Sign In or Register to view pricing and more.
Documents & Guides
Fish Tape, 4.5mm, 125', Flexible Metal Leader, Medium Case
Overview
Fish Tape, 4.5mm, 125', Flexible Metal Leader, Medium Case
SIMPULL Fish Tape 4.5mm 125' Non Conductive Tip, Large Case
Also known as: 032886964657, 63163701, Electrician
Specifications
Length: | 125 ft |
Diameter: | 4.500 mm |
Type: | Fish Tape |
Standards: | California Proposition 65 |
Length: | 125 ft |
Type: | Fish Tape |
Diameter: | 4.500 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)