16W A21 LED Lamp, 27K

Item #: 1039858
Cat #: LED16A21DIMO827URP4
UPC: 046135731884
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 16 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 4 *Sylvania Part # 73188*

Overview

LED Lamp, 16 Watt, 120 Volt, Bulb: A21, Dimmable, Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 15000, Standard Case Qty: 4 *Sylvania Part # 73188*
Also known as: 046135731884, LED16A21DIMO827URP4

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Wattage: 16
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Wattage: 16
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED

Customer Reviews

No reviews for this product
(0)