KEL H07591 3/4 IN. 90 DEG INS LT CONN

Item #: 104014

Cat #: H07591

UPC: 783585035437

to view pricing and more.
Documents & Guides
KEL H07591 3/4 IN. 90 DEG INS LT CONN

Overview

KEL H07591 3/4 IN. 90 DEG INS LT CONN

Insulated and Non-Insulated Conduit Connectors - Hubbell offers a broad line of metallic liquidtight fittings for use with metallic liq-uidtight conduits and Polytuff I. Hubbell offers trade sizes from 3/8" to 4" in straight,45°, and 90° body designs. Most connectors are available with either insulated ornon-insulated throats. Liquidtight fittings are precision manufactured to exactingstandards assuring ease of use and reliability. Straight body ½" and ¾" sizes are list-ed for UL Type 3R, 4, 12 and 13 environmental ratings.

Also known as: 783585035437, H07591

Features & Benefits

  • Hexagonal nut compresses gland-ring onto conduit
  • Nylon gasket provides liquidtight seal at hub
  • Non-integral steel ferrule seals conduit

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel