Safe 4 Safety Light Curtain, Res 14mm, Pt Ht 1320mm

Item #: 1040297

Cat #: 445L-P4L1320YD

UPC: 612598639199

to view pricing and more.
Documents & Guides
ALB 445L-P4L1320YD GUARDSHIEL

Overview

ALB 445L-P4L1320YD GUARDSHIEL
Also known as: 612598639199, 445L-P4L1320YD

Specifications

Type: Light Curtains
Type: Light Curtains