TOGGLE DIMMER 1000W/3W

Item #: 1040404

Cat #: T1003

UPC: 785007058550

to view pricing and more.
Documents & Guides
WAT T1003 TOGGLE DIMMER 1000W

Overview

WAT T1003 TOGGLE DIMMER 1000W
Also known as: 785007058550, T1003

Specifications

Color: Brown
Poles: 1
Type: Dimmer, 3 Way
Material: Thermoplastic
Wattage: 1000
Mounting: Wall
Color: Brown
Type: Dimmer, 3 Way
Wattage: 1000
Poles: 1
Material: Thermoplastic
Mounting: Wall