SLIDE EFL SP/3W 2W PRESET 16A IV

Item #: 1040424

Cat #: CDFB163-PI

UPC: 785007303223

to view pricing and more.
Documents & Guides
WAT CDFB163PI SLIDE EFL SP/3W

Overview

WAT CDFB163PI SLIDE EFL SP/3W
Also known as: 785007303223, CDFB163-PI

Specifications

Poles: 3
Material: Thermoplastic
Color: Ivory
Amps: 16
Mounting: Wall
Poles: 3
Color: Ivory
Mounting: Wall
Material: Thermoplastic
Amps: 16