Slide Dimmer, 600W, 3-Way, Skylark, Ivory

Item #: 104058

Cat #: S-603P-IV

UPC: 027557670197

to view pricing and more.
Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Ivory

Overview

Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Ivory

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/600W in ivory

Also known as: 027557670197, S-603P-IV

Specifications

Type: 3-Way, Slide, Preset
Wattage: 600
Volts AC: 120
Color: Ivory
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Preset
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen
Wattage: 600
Color: Ivory
Dimmable: Yes