Breaker, Molded Case, 60A, H frame, 600VAC, 25 kA, LSIG Electronic

Item #: 1040596

Cat #: 140G-H2I3-C60

UPC: 887172517358

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, H frame, 600 Volt AC, 25 kAIC, LSIG Electronic

Overview

Breaker, Molded Case, 60 Amp, H frame, 600 Volt AC, 25 kAIC, LSIG Electronic
Also known as: 887172517358, 140G-H2I3-C60

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Size: H Frame
Volts AC: 600
Amps: 60
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Size: H Frame
Amps: 60
Interrupt Rating AC: 25 kA
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 125 kA