This product may not be available in all locations.

Load Center, Main Lug, 150A, 208Y/120/240VAC, 3PH, 24/42, NEMA 1
Item #: 104085
Cat #: 3BR2442L150
UPC: 786676441704
to view pricing and more.
Documents & Guides
Load Center, Main Lug, 150 AMP, 208Y/120/240 Volt AC, 3-Phase, 24 Space, 42-Pole, Aluminum Bus, Surface/Flush Cover, with Door, NEMA 1 Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Overview
Load Center, Main Lug, 150 AMP, 208Y/120/240 Volt AC, 3-Phase, 24 Space, 42-Pole, Aluminum Bus, Surface/Flush Cover, with Door, NEMA 1 Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676441704, 3BR2442L150, Can
Specifications
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 42 |
| Type: | Main Lug, Load Center |
| Amps: | 150 |
| Family / Style: | BR |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Circuits: | 42 |
| Amps: | 150 |
| Volts AC: | 208Y, 120/240 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug, Load Center |
| Family / Style: | BR |