456 Malleable Split Ring Hanger for Copper Tube, 2" Copper Tube, 2 1/8" OD, 3/8" Rod

Item #: 1040911

Cat #: 4560200CP

UPC: 782856368878

Sign In or Register to view pricing and more.
Documents & Guides
Malleable Split Ring Hanger For Copper Tube, Outer Diameter: 2-1/8", Copper Tube Size: 2", Material: Cast Iron

Overview

Malleable Split Ring Hanger For Copper Tube, Outer Diameter: 2-1/8", Copper Tube Size: 2", Material: Cast Iron

Quick closing hinged pipe clamp with threaded nut; for use with non-insulated copper pipe.

Also known as: 782856368878, 4560200CP

Features & Benefits

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Allows for piping runs close to ceiling or walls
  • Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)

Specifications

Diameter: 0.375 in
Material: Cast Iron
Finish: Copper Electroplated
Diameter: 0.375 in
Finish: Copper Electroplated
Material: Cast Iron