Main Breaker Kit, 100A, 240/480V, 3PH

Item #: 10410

Cat #: MBKED3100

UPC: 783643096004

to view pricing and more.
Documents & Guides
100 Amp Main Breaker Kit, Top Feed, 3-Phase, 3-Pole, Breaker Type: ED4, 65/18 kAIC @ 240/480V AC

Overview

100 Amp Main Breaker Kit, Top Feed, 3-Phase, 3-Pole, Breaker Type: ED4, 65/18 kAIC @ 240/480V AC
Also known as: 783643096004, MBKED3100

Specifications

Type: Main Breaker
Phase: 3
Poles: 3
Volts AC: 480, 240
Amps: 100
Type: Main Breaker
Poles: 3
Amps: 100
Phase: 3
Volts AC: 480, 240