This product may not be available in all locations.

Load Center, 125A, Main Lug, 120/208/240V, 3PH, 12/24, NEMA 3R
Item #: 104113
Cat #: 3BR1224L125R
UPC: 786676441452
to view pricing and more.
Documents & Guides
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 5.19"
Overview
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 5.19"
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676441452, 3BR1224L125R
Specifications
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Amps: | 125 |
| Mounting: | Surface |
| Type: | Main Lug |
| Circuits: | 24 |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Amps: | 125 |
| Type: | Main Lug |
| Family / Style: | BR |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Surface |
| Circuits: | 24 |
| IP/NEMA Rating: | NEMA 3R |