Sheet Metal Screw, # 12 x 3", Hex Washer Head Head, Combo, Steel, 100/PK

Item #: 104116

Cat #: R123HWH

UPC: 705591194212

to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 12 x 3", Hex Washer Head, Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100

Overview

Sheet Metal Screw, # 12 x 3", Hex Washer Head, Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100
Also known as: 705591194212, R123HWH

Specifications

Drive: Phillips, Slotted, Combo
Screw Head: Hex
Length: 3 in
Material: Steel
Size: # 12
Finish: Zinc Plated
Drive: Phillips, Slotted, Combo
Length: 3 in
Size: # 12
Screw Head: Hex
Material: Steel
Finish: Zinc Plated